Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine, 12 hp, Recoil, Transistor Magneto

  • Mfr # CRX420

  • Zoro # G715709752


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Muffler
Yes
Recommended Use
Agricultural Equipment, Commercial Lawn and Garden Equipment, Construction/Industrial Equipment, Forestry Equipment, Log Splitters, Pressure Washers, Tillers/Cultivators, Water Pumps, Wood Chippers
Low Oil Shut Down
Yes
Design
OHV
Rotation
Counterclockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRX420
Zoro #
G715709752
UPC #
-
Country of Origin
Viet Nam

Dimensions

PTO Shaft Diameter
25 3/8 mm
Overall Depth
17 1/4 in
PTO Shaft Length
72 3/16 mm
Overall Height
17 7/8 in
Overall Width
16 in
Shaft Diameter
1 in
Shaft Length
88 1/2 mm

Details

Muffler
Yes
Recommended Use
Agricultural Equipment, Commercial Lawn and Garden Equipment, Construction/Industrial Equipment, Forestry Equipment, Log Splitters, Pressure Washers, Tillers/Cultivators, Water Pumps, Wood Chippers
Low Oil Shut Down
Yes
Design
OHV
Rotation
Counterclockwise
Air Cleaner Type
Dual Element
Shaft Configuration
Keyway 6.3mm X 56mm, Tapped 7/16 -20 UNF-2B
Shaft Orientation
Horizontal
Ignition Type
Transistor Magneto
Gross Torque
19.9 ft-lb
Features
Commercial-Style Dual-Element Air Filtration System, Mufflers and Shields Designed for Improved Sound Quality
Bearings
Steel Ball
Item
Engine
Number of Cylinders
1
Fuel Tank Capacity
2 gal
Standards
CARB, EPA
Maximum Speed
3,600 RPM
Engine Brand
CRX
CARB Compliant
CARB Non-Compliant
Start Type
Recoil
Shaft Key
6 5/16 mm
Engine Displacement
420 cc
Horsepower
12 hp
Engine Series
CRX

Description

Engine, Engine Series CRX, Gross Torque 19.9 ft-lb, Horsepower 12 hp, Shaft Orientation Horizontal, Shaft Configuration Keyway 6.3mm X 56mm, Tapped 7/16 -20 UNF-2B, Shaft Diameter 1 in, Shaft Length 88 1/2 mm, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand CRX, Engine Displacement 420 cc, Fuel Tank Capacity 2 gal, Overall Depth 17 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.