Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine, 19.4 hp, Transistor Magneto

  • Mfr # CRX680

  • Zoro # G415720866


product price: $1,491.99
/ea
Free Shipping & Returns

Key Features

Rotation
Counterclockwise
Low Oil Shut Down
Yes
Shaft Orientation
Horizontal
Gross Torque
30.9 ft-lb
Air Cleaner Type
Single Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRX680
Zoro #
G415720866
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
19 in
Overall Depth
20 in
Overall Width
20 in
Shaft Diameter
1 1/8 in
Shaft Length
96 mm

Details

Rotation
Counterclockwise
Low Oil Shut Down
Yes
Shaft Orientation
Horizontal
Gross Torque
30.9 ft-lb
Air Cleaner Type
Single Element
Muffler
Yes
Features
Commercial-Style Dual-Element Air Filtration System, Mufflers and Shields Designed for Improved Sound Quality
Recommended Use
Agricultural Equipment, Commercial Lawn and Garden Equipment, Construction/Industrial Equipment, Forestry Equipment, Trailer Mount Pressure Washers, Water Pumps
Ignition Type
Transistor Magneto
Shaft Configuration
Keyway 6.3mm X 78mm, Tapped 7/16 -20 UNF-2B
Item
Engine
Design
OHV, V-Twin
Maximum Speed
3,600 RPM
CARB Compliant
CARB Non-Compliant
Start Type
Electric
Number of Cylinders
2
Engine Displacement
678 cc
Engine Brand
CRX
Standards
CARB, EPA
Horsepower
19.4 hp
Engine Series
CRX

Description

Engine, Engine Series CRX, Gross Torque 30.9 ft-lb, Horsepower 19.4 hp, Shaft Orientation Horizontal, Shaft Configuration Keyway 6.3mm X 78mm, Tapped 7/16 -20 UNF-2B, Shaft Diameter 1 1/8 in, Shaft Length 96 mm, Start Type Electric, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand CRX, Engine Displacement 678 cc, Overall Depth 20 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.