Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine, 4.2 hp, Recoil, Transistor Magneto

  • Mfr # CRX165

  • Zoro # G515720858


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Muffler
Yes
Ignition Type
Transistor Magneto
Low Oil Shut Down
Yes
Gross Torque
7.3 ft-lb
Shaft Configuration
Keyway 4.75mm X 45.5mm, Tapped 5/16 -24 UNF-2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRX165
Zoro #
G515720858
UPC #
-
Country of Origin
Viet Nam

Dimensions

Shaft Diameter
3/4 in
Overall Height
13 3/4 in
PTO Shaft Length
61 11/16 mm
PTO Shaft Diameter
19 1/16 mm
Overall Depth
14 1/4 in
Overall Width
12 3/4 in
Shaft Length
61 11/16 mm

Details

Item
Engine
Muffler
Yes
Ignition Type
Transistor Magneto
Low Oil Shut Down
Yes
Gross Torque
7.3 ft-lb
Shaft Configuration
Keyway 4.75mm X 45.5mm, Tapped 5/16 -24 UNF-2B
Recommended Use
Agricultural Equipment, Construction Equipment, Forestry Equipment, Lawn and Garden Equipment, Pressure Washers, Tillers/Cultivators, Water Pumps
Bearings
Steel Ball
Features
Commercial-Style Dual-Element Air Filtration System, Mufflers and Shields Designed for Improved Sound Quality
Air Cleaner Type
Dual Element
Rotation
Counterclockwise
Design
OHV
Shaft Orientation
Horizontal
Start Type
Recoil
Standards
CARB, EPA
Engine Displacement
163 cc
Fuel Tank Capacity
1 gal
Engine Brand
CRX
Maximum Speed
3,600 RPM
Number of Cylinders
1
Shaft Key
4 3/4 mm
CARB Compliant
CARB Non-Compliant
Engine Series
CRX
Horsepower
4.2 hp

Description

Engine, Engine Series CRX, Gross Torque 7.3 ft-lb, Horsepower 4.2 hp, Shaft Orientation Horizontal, Shaft Configuration Keyway 4.75mm X 45.5mm, Tapped 5/16 -24 UNF-2B, Shaft Diameter 3/4 in, Shaft Length 61 11/16 mm, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand CRX, Engine Displacement 163 cc, Fuel Tank Capacity 1 gal, Overall Depth 14 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.