Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine, 5.7 hp, Recoil, Transistor Magneto

  • Mfr # CRX210

  • Zoro # G615720826


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Recommended Use
Agriculture, Construction Equipment, Forestry Equipment, Lawn and Garden Equipment, Log Splitters, Pressure Washers, Tillers/Cultivators, Water Pumps, Wood Chippers
Design
OHV
Gross Torque
8.4 ft-lb
Air Cleaner Type
Dual Element
Rotation
Counterclockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRX210
Zoro #
G615720826
UPC #
-
Country of Origin
Viet Nam

Dimensions

Shaft Length
61 11/16 mm
Shaft Diameter
3/4 in
Overall Height
13 3/4 in
Overall Depth
14 1/4 in
PTO Shaft Length
61 11/16 mm
Overall Width
12 3/4 in
PTO Shaft Diameter
19 1/16 mm

Details

Recommended Use
Agriculture, Construction Equipment, Forestry Equipment, Lawn and Garden Equipment, Log Splitters, Pressure Washers, Tillers/Cultivators, Water Pumps, Wood Chippers
Design
OHV
Gross Torque
8.4 ft-lb
Air Cleaner Type
Dual Element
Item
Engine
Rotation
Counterclockwise
Ignition Type
Transistor Magneto
Low Oil Shut Down
Yes
Muffler
Yes
Shaft Configuration
Keyway 4.75mm X 45.5mm, Tapped 5/16 -24 UNF-2B
Bearings
Steel Ball
Features
Commercial-Style Dual-Element Air Filtration System, Mufflers and Shields Designed for Improved Sound Quality
Shaft Orientation
Horizontal
Start Type
Recoil
Engine Cycle
4-Cycle
Shaft Key
4 3/4 mm
CARB Compliant
CARB Non-Compliant
Number of Cylinders
1
Standards
CARB, EPA
Engine Brand
CRX
Engine Displacement
208 cc
Maximum Speed
3,600 RPM
Fuel Tank Capacity
1 gal
Horsepower
5.7 hp
Engine Series
CRX

Description

Engine, Engine Series CRX, Gross Torque 8.4 ft-lb, Horsepower 5.7 hp, Shaft Orientation Horizontal, Shaft Configuration Keyway 4.75mm X 45.5mm, Tapped 5/16 -24 UNF-2B, Shaft Diameter 3/4 in, Shaft Length 61 11/16 mm, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand CRX, Engine Displacement 208 cc, Fuel Tank Capacity 1 gal, Engine Cycle 4-Cycle, Overall Depth 14 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.