Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine, 6 hp, Recoil, Transistor Magneto

  • Mfr # CRX225

  • Zoro # G515709761


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Muffler
Yes
Ignition Type
Transistor Magneto
Bearings
Steel Ball
Features
Commercial-Style Dual-Element Air Filtration System, Mufflers and Shields Designed for Improved Sound Quality
Recommended Use
Agricultural Equipment, Construction Equipment, Forestry Equipment, Lawn and Garden Equipment, Log Splitters, Pressure Washers, Tillers/Cultivators, Water Pumps, Wood Chippers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRX225
Zoro #
G515709761
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
12 3/4 in
PTO Shaft Length
61 11/16 mm
PTO Shaft Diameter
19 1/16 mm
Shaft Diameter
3/4 in
Overall Depth
14 1/4 in
Overall Height
13 3/4 in
Shaft Length
61 11/16 mm

Details

Muffler
Yes
Ignition Type
Transistor Magneto
Bearings
Steel Ball
Features
Commercial-Style Dual-Element Air Filtration System, Mufflers and Shields Designed for Improved Sound Quality
Recommended Use
Agricultural Equipment, Construction Equipment, Forestry Equipment, Lawn and Garden Equipment, Log Splitters, Pressure Washers, Tillers/Cultivators, Water Pumps, Wood Chippers
Shaft Orientation
Horizontal
Design
OHV
Gross Torque
9 ft-lb
Air Cleaner Type
Dual Element
Shaft Configuration
Keyway 4.75mm X 45.5mm, Tapped 5/16 -24 UNF-2B
Item
Engine
Low Oil Shut Down
Yes
Rotation
Counterclockwise
Number of Cylinders
1
Fuel Tank Capacity
1 gal
Maximum Speed
3,600 RPM
Standards
CARB, EPA
CARB Compliant
CARB Non-Compliant
Start Type
Recoil
Engine Displacement
224 cc
Engine Brand
CRX
Engine Series
CRX
Horsepower
6 hp

Description

Engine, Engine Series CRX, Gross Torque 9 ft-lb, Horsepower 6 hp, Shaft Orientation Horizontal, Shaft Configuration Keyway 4.75mm X 45.5mm, Tapped 5/16 -24 UNF-2B, Shaft Diameter 3/4 in, Shaft Length 61 11/16 mm, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand CRX, Engine Displacement 224 cc, Fuel Tank Capacity 1 gal, Overall Depth 14 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.