Dual Solid State Relay, 2 Phase, Surface, SCR

  • Mfr # H12D4840D

  • Zoro # G0997552


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
2
Mounting Style
Surface
Switch Component Type
SCR
Heat Sink
Not Included
Relay Turns On At
Zero Crossing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H12D4840D
Zoro #
G0997552
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1.31 in
Overall Depth
1.31 in
Body Width
1.8 in
Body Depth
2.3 in
Body Height
0.85 in

Details

Item
Dual Solid State Relay
Electrical Phase
2
Mounting Style
Surface
Switch Component Type
SCR
Heat Sink
Not Included
Relay Turns On At
Zero Crossing
Input Voltage
4 to 15V DC
Input Power Consumption (Burden)
0.2W
Finger Safe
No
Standards
CE Certified, CSA Certified, UL Listed, VDE Approved
Case Color
Black
Contact Form - Relay
(2) SPST-NO
Series
DUAL Series
Maximum Output Current with Heat Sink
40 A
Output Switching Mode
Zero Crossing
Switch Configuration
Form A
Current Type
DC
Maximum Output Current without Heat Sink
Not Recommended
Output Voltage Range
48 to 530V AC

Description

Dual Solid State Relay, Heat Sink Not Included, Input Voltage 4 to 15V DC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, UL Listed, VDE Approved, Switch Component Type SCR, Current Type DC, Finger Safe No, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 2.3 in, Body Height 0.85 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.