Dual Solid State Relay, 2 Phase, Screw Clamp, Panel, SCR

  • Mfr # CD4825W2V

  • Zoro # G4476473


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
2
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD4825W2V
Zoro #
G4476473
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1.15 in
Body Width
2.3 in
Overall Depth
1.42 in
Body Depth
0.8 in
Body Height
1.8 in

Details

Item
Dual Solid State Relay
Electrical Phase
2
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
Relay Turns On At
Zero Crossing
Standards
CE Certified, cURus E116950, RoHS Compliant, TUV Certified
Finger Safe
No
Contact Form - Relay
(2) SPST-NO
Includes
Locking Input Connector
Case Color
Black
Input Voltage
4 to 32V DC
Input Power Consumption (Burden)
0.1W
Maximum Capacitance
10 pF
Drop Out Voltage
1.3V DC
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-40 Degrees F
Weight
3 oz
Output Voltage Range
48 to 600V AC
Maximum Output Current without Heat Sink
Not Recommended
Input Current
10 mA
Power Factor
0.5
Current Type
AC
Status Indicator
LED Indicator
Switch Configuration
Form A
Output Switching Mode
Zero Crossing
Insulation Resistance
1,000 megaohm
Maximum Output Current with Heat Sink
25 A
Frequency
50/60 Hz
Dielectric Strength
4,000V AC
Series
Evolution Dual Series
Response Time
0.5 msec

Description

Dual Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 10 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards CE Certified, cURus E116950, RoHS Compliant, TUV Certified, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.