Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Sink, 1.0 Deg C/W DIN Rail Mount

  • Mfr # HS103DR

  • Zoro # G4476062


product price: $154.99
/ea
Free Shipping & Returns

Key Features

For Use With
Solid State Relays
Depth (In.)
2.73 in
Width (In.)
3.0 in
Type
1.0 Degrees C/W
Length (In.)
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS103DR
Zoro #
G4476062
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
2.73 in
Width (In.)
3.0 in
Length (In.)
5.2 in
Depth
2.73 in
Height
5.2 in
Width
3 in

Details

Item
Heat Sink
For Use With
Solid State Relays
Type
1.0 Degrees C/W
Mounts On
DIN Rail
Standards
CE Certified, CSA Certified, VDE Approved, cULus Listed, RoHS Compliant
Mounting Style
DIN Rail
Weight
1.36 lb
Thermal Resistance
1 Degrees C/W

Description

Heat Sink, For Use With Solid State Relays, Mounting Style DIN Rail, Thermal Resistance 1 Degrees C/W, Depth 2.73 in, Height 5.2 in, Standards CE Certified, CSA Certified, VDE Approved, cULus Listed, RoHS Compliant, Weight 1.36 lb, Width 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.