Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Sink, 1.7 Deg C/W Panel Mount

  • Mfr # HS172

  • Zoro # G4475931


product price: $32.99
/ea

Key Features

For Use With
Single or Dual Solid State Relays
Length (In.)
3.95 in
Mounts On
Panel
Width (In.)
2.31 in
Type
1.7 Degrees C/W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS172
Zoro #
G4475931
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
3.95 in
Width (In.)
2.31 in
Depth (In.)
1.51 in
Depth
1.6 in
Height
4.12 in
Width
2.31 in

Details

Item
Heat Sink
For Use With
Single or Dual Solid State Relays
Mounts On
Panel
Type
1.7 Degrees C/W
Mounting Style
Panel
Standards
RoHS Compliant
Material
Aluminum
Weight
0.43 lb
Fan Connection
No
Finish
Unfinished
Number of Mounting Holes
6
Thermal Resistance
1.7 Degrees C/W

Description

Heat Sink, Fan Connection No, For Use With Single or Dual Solid State Relays, Material Aluminum, Mounting Style Panel, Number of Mounting Holes 6, Thermal Resistance 1.7 Degrees C/W, Depth 1.6 in, Finish Unfinished, Height 4.12 in, Standards RoHS Compliant, Weight 0.43 lb, Width 2.31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.