Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Sink, 2.0 Deg C/W DIN Rail Mount

  • Mfr # HS202DR

  • Zoro # G4476026


product price: $60.99
/ea

Key Features

For Use With
Single or Dual Solid State Relays
Type
2.0 Degrees C/W
Width (In.)
3.54 in
Length (In.)
3.82 in
Mounts On
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS202DR
Zoro #
G4476026
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
3.54 in
Length (In.)
3.82 in
Depth (In.)
1.83 in
Depth
1.58 in
Width
3.54 in
Height
3.54 in

Details

Item
Heat Sink
For Use With
Single or Dual Solid State Relays
Type
2.0 Degrees C/W
Mounts On
DIN Rail
Mounting Style
DIN Rail
Standards
RoHS Compliant
Material
Aluminum
Weight
0.77 lb
Number of Mounting Holes
6
Fan Connection
Yes
Finish
None
Thermal Resistance
2 Degrees C/W

Description

Heat Sink, Fan Connection Yes, For Use With Single or Dual Solid State Relays, Material Aluminum, Mounting Style DIN Rail, Number of Mounting Holes 6, Thermal Resistance 2 Degrees C/W, Depth 1.58 in, Finish None, Height 3.54 in, Standards RoHS Compliant, Weight 0.77 lb, Width 3.54 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.