Zoro Homepage

Heat Sink, 2.0 Deg C/W Panel Mount

  • Mfr # HS202

  • Zoro # G4475913


product price: $46.99
/ea

Key Features

Type
2.0 Degrees C/W
Width (In.)
3.55 in
Length (In.)
3.2 in
Mounts On
Panel
Depth (In.)
1.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS202
Zoro #
G4475913
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
3.55 in
Length (In.)
3.2 in
Depth (In.)
1.58 in
Depth
1.58 in
Height
3.54 in
Width
3.19 in

Details

Item
Heat Sink
Type
2.0 Degrees C/W
Mounts On
Panel
For Use With
Single or Dual Solid State Relays
Standards
RoHS Compliant
Mounting Style
Panel
Material
Aluminum
Number of Mounting Holes
6
Finish
Unfinished
Fan Connection
Yes
Thermal Resistance
2 Degrees C/W
Weight
0.7 lb

Description

Heat Sink, Fan Connection Yes, For Use With Single or Dual Solid State Relays, Material Aluminum, Mounting Style Panel, Number of Mounting Holes 6, Thermal Resistance 2 Degrees C/W, Depth 1.58 in, Finish Unfinished, Height 3.54 in, Standards RoHS Compliant, Weight 0.7 lb, Width 3.19 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.