Zoro Homepage

Heat Sink, 5.0 Deg C/W DIN Rail Mount

  • Mfr # HS501DR

  • Zoro # G4475983


product price: $23.85
/ea

Key Features

Depth (In.)
0.6 in
For Use With
Single or Dual Solid State Relays
Type
5.0 Degrees C/W
Mounts On
DIN Rail
Length (In.)
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS501DR
Zoro #
G4475983
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
0.6 in
Length (In.)
3.15 in
Width (In.)
1.75 in
Depth
0.6 in
Width
1.75 in
Height
1.75 in

Details

Item
Panel Mount
For Use With
Single or Dual Solid State Relays
Type
5.0 Degrees C/W
Mounts On
DIN Rail
Includes
DIN Rail Mounting Bracket, Latch Release, M4 Mounting Screws
Standards
RoHS Compliant
Mounting Style
DIN Rail
Material
Aluminum
Fan Connection
No
Weight
0.12 lb
Number of Mounting Holes
2
Thermal Resistance
5 Degrees C/W
Finish
Yellow Zinc

Description

Panel Mount, Fan Connection No, For Use With Single or Dual Solid State Relays, Material Aluminum, Mounting Style DIN Rail, Number of Mounting Holes 2, Thermal Resistance 5 Degrees C/W, Depth 0.6 in, Finish Yellow Zinc, Height 1.75 in, Includes DIN Rail Mounting Bracket, Latch Release, M4 Mounting Screws, Standards RoHS Compliant, Weight 0.12 lb, Width 1.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.