Zoro Homepage

Heat Sink Mount, 45mm

  • Mfr # DRK1

  • Zoro # G4476071


product price: $14.35
/ea

Key Features

For Use With
1HS122, HS151, HS201, HS202, HS271, HS301, HS351
Width (In.)
1.46 in
Depth (In.)
0.25 in
Type
45mm DIN Bracket Kit
Length (In.)
3.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRK1
Zoro #
G4476071
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
1.46 in
Depth (In.)
0.25 in
Length (In.)
3.82 in
Width
1.46 in
Length
3.82 in
Height
0.25 in

Details

Item
DIN Rail Bracket Kit
For Use With
1HS122, HS151, HS201, HS202, HS271, HS301, HS351
Type
45mm DIN Bracket Kit
Includes
(2) 6-32 x 1/4 Mounting Screws
Mounting Style
DIN Rail
Standards
RoHS Compliant
Material
Steel
Weight
1.13 oz
Fastening Method
Screw
Number of Pieces
1
Product Type
DIN Rail Bracket
Compatible Series
HS122, HS151, HS201, HS202, HS271, HS301, HS351

Description

DIN Rail Bracket Kit, For Use With 1HS122, HS151, HS201, HS202, HS271, HS301, HS351, Height 0.25 in, Length 3.82 in, Width 1.46 in, Includes (2) 6-32 x 1/4 Mounting Screws, Material Steel, Number of Pieces 1, Product Type DIN Rail Bracket, Mounting Style DIN Rail, Compatible Series HS122, HS151, HS201, HS202, HS271, HS301, HS351, Fastening Method Screw, Standards RoHS Compliant, Weight 1.13 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.