Mounting Hardware Kit
- Mfr # HK1
- Zoro # G4476087
product price:Â
$
1.35
/ea
Key Features
Depth (In.)
0.49 in
Includes
(2) 8-32 x 3/8 SSR Mounting Screws
Width (In.)
0.32 in
Length (In.)
0.32 in
Type
SSR Mounting Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HK1
- Zoro #
- G4476087
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Mounting Hardware Kit
- Includes
- (2) 8-32 x 3/8 SSR Mounting Screws
- Type
- SSR Mounting Screws
- For Use With
- Crydom Heat Sinks (Except HS501dr)
- Standards
- RoHS Compliant
- Number of Pieces
- 1
- Fastening Method
- Screw
- Compatible Series
- HS122, HS151, HS201, HS202, HS271, HS301, HS351
- Product Type
- Hardware Kit
- Compatible Product Type
- Crydom Heat Sinks (Except HS501dr)
Dimensions
- Depth (In.)
- 0.49 in
- Width (In.)
- 0.32 in
- Length (In.)
- 0.32 in
- Height
- 0.49 in
- Length
- 0.32 in
- Width
- 0.32 in
Description
Mounting Hardware Kit, For Use With Crydom Heat Sinks (Except HS501dr), Height 0.49 in, Length 0.32 in, Width 0.32 in, Includes (2) 8-32 x 3/8 SSR Mounting Screws, Number of Pieces 1, Product Type Hardware Kit, Compatible Series HS122, HS151, HS201, HS202, HS271, HS301, HS351, Fastening Method Screw, Standards RoHS Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.