Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proportional Controller, 40A, 120V Input

  • Mfr # RPC1240

  • Zoro # G2479513


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Saddle Clamp
Heat Sink
Included
Includes
KS100 Protective Cover
Variable Resistor Size
150K Ohm Potentiometer
Internal Snubber
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC1240
Zoro #
G2479513
UPC #
-
Country of Origin
Mexico

Dimensions

Variable Resistor Size
150K Ohm Potentiometer
Body Height
2.3 in
Body Depth
0.9 in
Overall Depth
2.3 in
Body Width
1.8 in

Details

Item
Proportional Controller
Electrical Connection
Saddle Clamp
Heat Sink
Included
Includes
KS100 Protective Cover
Internal Snubber
Yes
Input Voltage
120V AC
For Use With
Resistive Loads Only
Frequency
50/60 Hz
Power Factor
0.6
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-22 Degrees F
Application
Resistive Loads Only
Output Voltage Range
90 to 130V AC
Dielectric Strength
2,500V
Standards
CE Certified, RoHS Compliant
Weight
3.2 oz
Drop Out Voltage
1.6V
Series
RPC Series
Number of Terminals
4
Maximum Output Current with Heat Sink
40 A

Description

Proportional Controller, Electrical Connection Saddle Clamp, Heat Sink Included, Input Voltage 120V AC, Maximum Output Current with Heat Sink 40 A, Output Voltage Range 90 to 130V AC, Application Resistive Loads Only, Body Depth 0.9 in, Body Height 2.3 in, Body Width 1.8 in, Dielectric Strength 2,500V, Drop Out Voltage 1.6V, Frequency 50/60 Hz, Includes KS100 Protective Cover, Internal Snubber Yes, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.