Zoro Homepage

Solid State Relay, 1 Phase, Box Clamp, DIN Rail, SCR

  • Mfr # CKRA2420

  • Zoro # G3401456


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
1
Electrical Connection
Box Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKRA2420
Zoro #
G3401456
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.9 in
Body Width
0.88 in
Body Depth
3.9 in
Overall Depth
3.95 in
Body Height
3.16 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Box Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
Relay Turns On At
Zero Crossing
Input Voltage
110 to 280V AC
Contact Form - Relay
SPST-NO
Input Power Consumption (Burden)
0.2 to 1.0VA
Finger Safe
Yes
Case Color
Black
Standards
CE Certified, CSA LR81689, Designed in accordance with the requirements of IEC 62314, RoHS Compliant, UR E116950, VDE 129156
Response Time
10 msec
Frequency
50/60 Hz
Maximum Operating Temperature
176 Degrees F
Status Indicator
LED Indicator
Output Voltage Range
24 to 280V AC
Series
CKR24 Series
Dielectric Strength
4,000V AC
Maximum Output Current with Heat Sink
20 A
Insulation Resistance
1,000 megaohm
Maximum Output Current without Heat Sink
20 A
Minimum Operating Temperature
-40 Degrees F
Switch Configuration
Form A
Weight
10 oz
Drop Out Voltage
1.6V DC
Maximum Capacitance
8 pF
Output Switching Mode
Zero Crossing
Input Current
5 mA at 240 Vrms
Power Factor
0.5
Current Type
AC

Description

Solid State Relay, Electrical Connection Box Clamp, Heat Sink Integral, Input Current 5 mA at 240 Vrms, Input Voltage 110 to 280V AC, Maximum Output Current with Heat Sink 20 A, Maximum Output Current without Heat Sink 20 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA LR81689, Designed in accordance with the requirements of IEC 62314, RoHS Compliant, UR E116950, VDE 129156, Switch Component Type SCR, Current Type AC, Finger Safe Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.