Zoro Homepage

Solid State Relay, 1 Phase, Screw Clamp, Panel, SCR

  • Mfr # D2450-B

  • Zoro # G3081111


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2450-B
Zoro #
G3081111
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
0.9 in
Body Depth
0.85 in
Overall Depth
0.92 in
Body Width
1.75 in
Body Height
2.25 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
Contact Form - Relay
SPST-NC
Relay Turns On At
Zero Crossing
Input Voltage
3 to 32V DC
Case Color
Black
Finger Safe
No
Input Power Consumption (Burden)
0.1 to 0.6W
Standards
CE Compliant to EN60950-1, CSA Certified, EMC Compliant to Level 3, UL Listed, VDE Approved
Input Current
12 mA
Housing Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Output Switching Mode
Zero Crossing
Switch Configuration
Form B
Drop Out Voltage
1.15V DC
Maximum Capacitance
8 pF
Dielectric Strength
4,000V AC
Current Type
AC
Series
Series 1
Insulation Resistance
1,000 megaohm
Maximum Output Current with Heat Sink
50 A
Frequency
50/60 Hz
Output Voltage Range
24 to 280V AC
Weight
2.6 oz
Response Time
0.5 msec
Power Factor
0.5
Maximum Operating Temperature
176 Degrees F
Status Indicator
Green LED Indicator
Maximum Output Current without Heat Sink
Not Recommended

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 12 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, CSA Certified, EMC Compliant to Level 3, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.