Zoro Homepage

Solid State Relay, 1 Phase, Screw Clamp, Panel, Triac

  • Mfr # CL240D05

  • Zoro # G4476692


product price: $44.65
/ea

Key Features

Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
Triac
Heat Sink
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL240D05
Zoro #
G4476692
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
0.89 in
Body Width
1.75 in
Overall Depth
0.92 in
Body Height
2.25 in
Body Depth
0.85 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
Triac
Heat Sink
Not Included
Input Power Consumption (Burden)
0.2W
Contact Form - Relay
SPST-NO
Standards
CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed
Relay Turns On At
Zero Crossing
Case Color
Black
Input Voltage
3 to 32V DC
Finger Safe
No
Insulation Resistance
1,000 megaohm
Housing Material
Aluminum
Maximum Output Current with Heat Sink
5 A
Maximum Operating Temperature
176 Degrees F
Switch Configuration
Form A
Maximum Capacitance
8 pF
Output Voltage Range
24 to 280V AC
Series
CL Series
Current Type
AC
Output Switching Mode
Zero Crossing
Minimum Operating Temperature
-40 Degrees F
Frequency
50/60 Hz
Drop Out Voltage
1.6V DC
Dielectric Strength
4,000V AC
Weight
2.88 oz
IP Rating
IP00
Maximum Output Current without Heat Sink
2.9 A
Power Factor
0.5
Response Time
0.5 msec
Status Indicator
Green LED Indicator

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 5 A, Maximum Output Current without Heat Sink 2.9 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed, Switch Component Type Triac, Current Type AC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output, Body Depth 0.85 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.