Zoro Homepage

Solid State Relay, 3 Phase, Screw Clamp, DIN Rail, FET

  • Mfr # DR10D06

  • Zoro # G4476927


product price: $69.29
/ea

Key Features

Electrical Phase
3
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
FET
Heat Sink
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR10D06
Zoro #
G4476927
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.3 in
Body Width
0.43 in
Body Depth
3.17 in
Overall Depth
3.3 in
Body Height
3.45 in

Details

Item
Solid State Relay
Electrical Phase
3
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
FET
Heat Sink
Integral
Standards
CE Certified, RoHS Compliant, UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, UL Class I and II, Division 2, for Hazardous Locations
Input Power Consumption (Burden)
0.1W
Contact Form - Relay
SPST-NO
Finger Safe
Yes
Input Voltage
4 to 32V DC
Case Color
Black
Maximum Output Current without Heat Sink
6 A
Current Type
DC
Series
SeriesOne DR Series
Insulation Resistance
1,000 megaohm
Switch Configuration
Form A
Status Indicator
LED Indicator
NEC Hazardous Location Classification
Class II, Division 2
Maximum Switching Voltage
100V DC
Dielectric Strength
2,500V AC
Maximum Operating Temperature
176 Degrees F
Output Voltage Range
1 to 100V DC
Maximum Capacitance
10 pF
Drop Out Voltage
0.6V DC
Weight
1.76 oz
Response Time
0.6 msec
Maximum Output Current with Heat Sink
6 A
Input Current
11 mA
Minimum Operating Temperature
-22 Degrees F

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Not Applicable, Output Voltage Range 1 to 100V DC, Standards CE Certified, RoHS Compliant, UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type FET, Current Type DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.