Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid State Relay, 3 Phase, Screw Clamp, DIN Rail, SCR

  • Mfr # DR24D06R

  • Zoro # G4476857


product price: $63.45
/ea

Key Features

Electrical Phase
3
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR24D06R
Zoro #
G4476857
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.3 in
Body Depth
3.17 in
Body Width
0.43 in
Body Height
3.45 in
Overall Depth
3.3 in

Details

Item
Solid State Relay
Electrical Phase
3
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
Input Power Consumption (Burden)
0.1W
Contact Form - Relay
SPST-NO
Relay Turns On At
Instantaneous/Random
Case Color
Black
Finger Safe
Yes
Standards
UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations
Input Voltage
4 to 32V DC
Horsepower @ 240V AC
1/2 hp
Current Type
AC
Status Indicator
LED Indicator
Weight
1.76 oz
Drop Out Voltage
1.3V DC
Output Voltage Range
24 to 280V AC
Maximum Output Current without Heat Sink
6 A
Frequency
50/60 Hz
Power Factor
0.5
NEC Hazardous Location Classification
Class II, Division 2
Input Current
11 mA
Maximum Operating Temperature
176 Degrees F
Maximum Output Current with Heat Sink
6 A
Output Switching Mode
Random/Instantaneous
Insulation Resistance
1,000 megaohm
Maximum Switching Voltage
280V AC
Minimum Operating Temperature
-22 Degrees F
Dielectric Strength
4,000V AC
Series
SeriesOne DR Series
Maximum Capacitance
10 pF
Switch Configuration
Form A
Response Time
0.5 msec

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type SCR, Current Type AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.