Zoro Homepage

Solid State Relay, 3 Phase, Screw Clamp, DIN Rail, SCR

  • Mfr # DR24D12

  • Zoro # G4476866


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Electrical Phase
3
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR24D12
Zoro #
G4476866
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.3 in
Body Height
3.45 in
Body Width
0.72 in
Body Depth
3.17 in
Overall Depth
3.3 in

Details

Item
Solid State Relay
Electrical Phase
3
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
Finger Safe
Yes
Contact Form - Relay
SPST-NO
Relay Turns On At
Zero Crossing
Input Power Consumption (Burden)
0.1W
Case Color
Black
Input Voltage
4 to 32V DC
Standards
UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations
Output Switching Mode
Zero Crossing
Current Type
AC
Insulation Resistance
1,000 megaohm
Maximum Switching Voltage
280V AC
Dielectric Strength
4,000V AC
NEC Hazardous Location Classification
Class II, Division 2
Minimum Operating Temperature
-22 Degrees F
Maximum Capacitance
10 pF
Status Indicator
LED Indicator
Frequency
50/60 Hz
Maximum Output Current without Heat Sink
12 A
Switch Configuration
Form A
Input Current
11 mA
Drop Out Voltage
1.3V DC
Output Voltage Range
24 to 280V AC
Weight
3.17 oz
Horsepower @ 240V AC
1 hp
Series
SeriesOne DR Series
Power Factor
0.5
Maximum Output Current with Heat Sink
12 A
Maximum Operating Temperature
176 Degrees F
Response Time
0.5 msec

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type SCR, Current Type AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.