Zoro Homepage

Solid State Relay, 3 Phase, Screw Clamp, DIN Rail, SCR

  • Mfr # DR48E12

  • Zoro # G4476972


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
3
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR48E12
Zoro #
G4476972
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.3 in
Body Depth
3.3 in
Body Height
3.45 in
Body Width
0.72 in
Overall Depth
3.3 in

Details

Item
Solid State Relay
Electrical Phase
3
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
Input Voltage
18 to 36V AC
Relay Turns On At
Zero Crossing
Input Power Consumption (Burden)
0.1W
Contact Form - Relay
SPST-NO
Finger Safe
Yes
Standards
UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations
Case Color
Black
Status Indicator
LED Indicator
Maximum Operating Temperature
176 Degrees F
Current Type
AC
NEC Hazardous Location Classification
Class II, Division 2
Dielectric Strength
4,000V AC
Input Current
8 mA
Maximum Output Current with Heat Sink
12 A
Minimum Operating Temperature
-22 Degrees F
Maximum Capacitance
10 pF
Response Time
30 msec
Output Voltage Range
48 to 600V AC
Output Switching Mode
Zero Crossing
Frequency
50/60 Hz
Insulation Resistance
1,000 megaohm
Horsepower @ 240V AC
1 hp
Power Factor
0.5
Weight
3.17 oz
Drop Out Voltage
1.3V DC
Series
SeriesOne DR Series
Switch Configuration
Form A
Maximum Output Current without Heat Sink
12 A

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 8 mA, Input Voltage 18 to 36V AC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type SCR, Current Type AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.