CAD
Shop CRYDOM

Solid State Relay, 1 Phase, Screw Clamp, Panel, SCR

  • Mfr # D2450-10
  • Zoro # G2098625
CAD Available

product price: 
$
68.15
/ea

Key Features

CAD Drawing
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D2450-10
Zoro #
G2098625
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
0.9 in
Body Height
2.25 in
Body Depth
0.85 in
Body Width
1.75 in
Overall Depth
0.92 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
Contact Form - Relay
SPST-NO
Input Voltage
3 to 32V DC
Relay Turns On At
Instantaneous/Random
Input Power Consumption (Burden)
0.1 to 0.6W
Case Color
Black
Finger Safe
No
Standards
CE Compliant to EN60950-1, CSA Certified, EMC Compliant to Level 3, UL Listed, VDE Approved
Response Time
0.5 msec
Weight
2.6 oz
Insulation Resistance
1,000 megaohm
Output Voltage Range
24 to 280V AC
Drop Out Voltage
1.15V DC
Current Type
AC
Maximum Output Current without Heat Sink
Not Recommended
Power Factor
0.5
Status Indicator
Green LED Indicator
Maximum Output Current with Heat Sink
50 A
Dielectric Strength
4,000V AC
Minimum Operating Temperature
-40 Degrees F
Switch Configuration
Form A
Series
Series 1
Maximum Capacitance
8 pF
Output Switching Mode
Random/Instantaneous
Maximum Operating Temperature
176 Degrees F
Housing Material
Aluminum
Input Current
12 mA
CAD Available
Yes
Voltage Type
AC Output

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 12 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, CSA Certified, EMC Compliant to Level 3, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.