Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, M12

  • Mfr # XUN5APYNM12
  • Zoro # G724874557

product price: 
$
97.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Sensing Method
Diffuse
Output Circuit Contact Form
1NO/1NC
Orientation
Straight
Output Circuit Number of Wires
3
Overall Height
69 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUN5APYNM12
Zoro #
G724874557
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
69 mm
Minimum Object Size
50
Sensor Diameter
18 mm
Overall Diameter
18 mm
Fits Chest Size
Reverse Polarity Protection, Short-Circuit Protection

Details

Sensing Method
Diffuse
Output Circuit Contact Form
1NO/1NC
Orientation
Straight
Output Circuit Number of Wires
3
Series
XUN
Sensing Distance - Minimum
0 m
Emitted Sensor Light
Infrared
IP Rating
IP67
Operating Temperature - Maximum
55 Degrees C
Body Material
Plastic
Standards
IEC Compliant
Features
Reverse Polarity Protection, Short-Circuit Protection
Electrical Connection
M12
DC Voltage Rating
12-24V DC
Item
Photoelectric Sensor
Switching Frequency
500 Hz
Output Circuit Type
PNP
Product Type
Photoelectric Sensor
Operating Temperature - Minimum
-25 Degrees C
Load Current - Maximum
200 mA
Includes Indicator Lights
Indicator Lights Included
Operating Mode
Selectable Light On/Dark On
Electrical Installation Type
Direct Connector
Response Time
1 msec
NEMA Enclosure Rating
4X
Sensing Distance - Maximum
5 m
Style
Cylindrical
Number of Pins
4
Output Circuit Relay Style
Solid State
Container Type
Cylindrical

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.