Solid State Relay, 1 Phase, Screw Clamp, Panel, Triac

  • Mfr # CL240D05RC

  • Zoro # G4476683


product price:  $46.79
/ea

Key Features

Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
Triac
Heat Sink
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL240D05RC
Zoro #
G4476683
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1.22 in
Body Depth
1.22 in
Overall Depth
1.22 in
Body Width
1.75 in
Body Height
2.25 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
Triac
Heat Sink
Not Included
Input Power Consumption (Burden)
0.2W
Finger Safe
Yes
Standards
CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed
Input Voltage
3 to 32V DC
Relay Turns On At
Instantaneous/Random
Case Color
Black
Contact Form - Relay
SPST-NO
Includes
Cover
Insulation Resistance
1,000 megaohm
Maximum Capacitance
8 pF
Output Switching Mode
Random/Instantaneous
Drop Out Voltage
1.6V DC
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
176 Degrees F
Frequency
50/60 Hz
Output Voltage Range
24 to 280V AC
Maximum Output Current with Heat Sink
5 A
Dielectric Strength
4,000V AC
Maximum Output Current without Heat Sink
2.9 A
Series
CL Series
IP Rating
IP20
Switch Configuration
Form A
Weight
2.88 oz
Current Type
AC
Power Factor
0.5
Status Indicator
Green LED Indicator
Housing Material
Aluminum
Response Time
0.5 msec

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 5 A, Maximum Output Current without Heat Sink 2.9 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed, Switch Component Type Triac, Current Type AC, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.