CAD Drawings

Download CAD Files

Solid State Relay, 1 Phase, Screw Clamp, Panel, MOSFET

  • Mfr # D1D40

  • Zoro # G1817103

CAD Available

product price:  $103.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
MOSFET
Heat Sink
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1D40
Zoro #
G1817103
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
0.9 in
Body Width
1.75 in
Body Depth
0.89 in
Overall Depth
2.25 in
Body Height
2.25 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
MOSFET
Heat Sink
Not Included
Input Voltage
3.5 to 32V DC
Contact Form - Relay
SPST-NO
Input Power Consumption (Burden)
0.9W
Standards
CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed
Finger Safe
No
Case Color
Black
Series
1-DC Series
Input Current
15 mA
Maximum Capacitance
8 pF
Maximum Output Current without Heat Sink
Not Recommended
Current Type
DC
Drop Out Voltage
1V DC
Output Voltage Range
1 to 72V DC
Maximum Operating Temperature
212 Degrees F
Maximum Output Current with Heat Sink
40 A
Dielectric Strength
3,750V AC
Frequency
50/60 Hz
Insulation Resistance
1,000 megaohm
Minimum Operating Temperature
-40 Degrees F
Switch Configuration
Form A
Weight
2.66 oz
Housing Material
Aluminum
Response Time
0.1 msec
CAD Available
Yes

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 15 mA, Input Voltage 3.5 to 32V DC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Not Applicable, Output Voltage Range 1 to 72V DC, Standards CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed, Switch Component Type MOSFET, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.