Solid State Relay, 1 Phase, Screw Clamp, Panel, SCR

  • Mfr # HD4850-10

  • Zoro # G0539077

CAD Available

product price:  $86.19
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD4850-10
Zoro #
G0539077
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
0.89 in
Body Depth
0.85 in
Body Width
1.75 in
Overall Depth
0.92 in
Body Height
2.25 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
Standards
CE Compliant to EN60950-1, CSA Certified, UL Listed, VDE Approved
Input Voltage
4 to 32V DC
Finger Safe
No
Relay Turns On At
Instantaneous/Random
Contact Form - Relay
SPST-NO
Input Power Consumption (Burden)
0.1W
Case Color
Black
Input Current
12 mA
Power Factor
0.5
Dielectric Strength
4,000V AC
Switch Configuration
Form A
Drop Out Voltage
1.15V DC
Maximum Output Current with Heat Sink
50 A
Status Indicator
Green LED Indicator
Frequency
50/60 Hz
Maximum Output Current without Heat Sink
12 A
Weight
2.6 oz
Series
HD Series
Insulation Resistance
1,000 megaohm
Maximum Operating Temperature
176 Degrees F
Response Time
0.5 msec
Minimum Operating Temperature
-40 Degrees F
Output Voltage Range
48 to 530V AC
Output Switching Mode
Random/Instantaneous
Current Type
AC
Maximum Capacitance
8 pF
Housing Material
Aluminum
CAD Available
Yes

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 12 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards CE Compliant to EN60950-1, CSA Certified, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.