Zoro Homepage
This item is Discontinued.
Crydom Solid State Relay, 1 Phase, Cage Type, DIN Rail, SCR CMRD4865-10

Solid State Relay, 1 Phase, Cage Type, DIN Rail, SCR (Discontinued)

  • Mfr # CMRD4865-10
  • Zoro # G2485113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMRD4865-10
Zoro #
G2485113
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
4.3 in
Body Depth
4.3 in
Overall Depth
4.3 in
Body Height
3 in
Body Width
1.75 in

Description

Solid State Relay, Electrical Connection Cage Type, Heat Sink Integral, Input Current 30 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 65 A, Maximum Output Current without Heat Sink 65 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA LR81689, cURus E116950, IEC 62314, RoHS Compliant, Switch Component Type SCR, Current Type DC, Finger Safe Yes, Mounting Style DIN Rail, Switch Configuration Form A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.