Solid State Relay, 1 Phase, Quick Connect, Panel, MOSFET

  • Mfr # EL100D5-05

  • Zoro # G4476166


product price:  $43.79
/ea

Key Features

Electrical Phase
1
Electrical Connection
Quick Connect
Mounting Style
Panel
Switch Component Type
MOSFET
Heat Sink
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL100D5-05
Zoro #
G4476166
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1 in
Overall Depth
1 in
Body Depth
0.57 in
Body Width
0.83 in
Body Height
1.44 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Quick Connect
Mounting Style
Panel
Switch Component Type
MOSFET
Heat Sink
Included
Input Power Consumption (Burden)
0.1W
Contact Form - Relay
SPST-NO
Finger Safe
No
Case Color
Black
Input Voltage
4 to 8V DC
Standards
CE Certified, RoHS Compliant, TUV Certified, UL Listed
Includes
Thermal Pad
Input Current
27 mA
Maximum Operating Temperature
176 Degrees F
Response Time
300 msec
Drop Out Voltage
0.12V DC
Minimum Operating Temperature
-22 Degrees F
Series
EL Series
Current Type
DC
Dielectric Strength
2,500V AC
Housing Material
Plastic
Maximum Output Current with Heat Sink
5 A
Output Voltage Range
3 to 100V DC
Switch Configuration
Form A
Maximum Output Current without Heat Sink
5 A
Weight
0.5 oz

Description

Solid State Relay, Electrical Connection Quick-Connect, Heat Sink Included, Input Current 27 mA, Input Voltage 4 to 8V DC, Maximum Output Current with Heat Sink 5 A, Maximum Output Current without Heat Sink 5 A, Output Switching Mode Not Applicable, Output Voltage Range 3 to 100V DC, Standards CE Certified, RoHS Compliant, TUV Certified, UL Listed, Switch Component Type MOSFET, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type DC Output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.