On-The-Go Mix Sticks, Sugar Free, .09oz, 36PK
- Mfr # KRF79730
- Zoro # G301863660
product price:Â
$
21.89
/pk of 30, $0.73/ea
Key Features
Beverage Format
Powder
Beverage Flavor
Peach Tea
Beverage Package Style
Powder
Net Weight
0.09 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KRF79730
- Zoro #
- G301863660
- UPC #
- 43000007976
- Country of Origin
- United States
- Beverage Format
- Powder
- Item
- Energy Drink
- Beverage Flavor
- Peach Tea
- Beverage Package Style
- Powder
- Net Weight
- 0.09 oz
Description
Crystal Light On-The-Go Mix Sticks offer a low-calorie beverage alternative. Simply pour the contents of the stick into a 20 oz. bottle of water or a glass with 2-1/2 cups of water for a refreshing treat that tastes like delicious peach tea. Sticks are a simple way to enjoy hydration on the go. Crystal light drink has 5 calories per serving.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.