Zoro Homepage

Cardboard Micro-Tube Storage Box Set w/ Partition, 100 Tube

  • Mfr # 181028

  • Zoro # G504967639


product price: $10.99
/ea

Key Features

Overall Height
5.25 in
Overall Length
2 in
Overall Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181028
Zoro #
G504967639
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5.25 in
Overall Length
2 in
Overall Width
5.25 in

Description

RPI's cardboard storage box is made of heavy duty cardboard and is ideal for freezer and refrigerator storage. Boxes contain a cardboard cell partition to hold popular size micro-tubes (0.2 - 2.0 ml).Helps maximize spaceBoxes have a moisture resistant covering
Capacity: 100 Tubes Dimensions (inches): 5 1/4 x 5 1/4 x 2 Box with partition insert Ideal for freezer storage Heavy duty cardboard Moisture resistant coveringShipping Weight: 0.1001 lbs
Shipping Dimensions: 5.25 x 5.25 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.