
Slide-Out Freezer Rack for 2inH Boxes, 15 Box Capacity, 3x5 Array, 16 1/2 x 5 1/2 x 12 1/4H
Mfr # 247475
Zoro # G016556260
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Height
12.25 in
Material
Stainless Steel
Overall Width
16.5 in
Overall Length
5.5 in
Type
Racks & Organizers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
247475
Zoro #
G016556260
UPC #
-
Country of Origin
Unknown
Dimensions
Height
12.25 in
Overall Width
16.5 in
Overall Length
5.5 in
Details
Material
Stainless Steel
Item
Slide-Out Freezer Rack for 2"H Boxes, 15 Box Capacity, 3x5 Array, 16-1/2 x 5-1/2 x 12-1/4H
Type
Racks & Organizers
Format
Slide-Out Freezer Rack
Application
Freezer Rack For Boxes
For Use With
Research or further manufacturing use only, not for food or drug use.
Description
Ideal freezer racks feature slide out trays that maximize storage space in upright freezers or refrigerators. Constructed of corrosion resistant stainless steel for rugged durability. Racks will accommodate all 5'' square x 2'' high cardboard or plastic boxes. Racks are available in several convenient sizes and capacities. Fit upright freezers Accommodate standard 2'' high boxes All stainless steel constructionShipping Weight: 5.0001 lbsShipping Dimensions: 17.25 x 8.00 x 6.25Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.