Zoro Homepage

Slide-Out Freezer Rack for Plastic Hinged Boxes 100 Tube Capacity x 2 inH, 4x4 array

  • Mfr # 247492

  • Zoro # G504965925


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
5
25 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247492
Zoro #
G504965925
UPC #
-
Country of Origin
China

Dimensions

Height
13 in
Length
13 in

Details

5
25 in

Description

Ideal freezer racks feature slide out trays that maximize storage space in upright freezers or refrigerators. Constructed of corrosion resistant stainless steel for rugged durability. Racks will accommodate Plastic Hinged Boxes, 5-1/2" square x 2€ high, 10 x 10 array Box. Racks are available in several convenient sizes and capacities.
Fit upright freezersAccommodate standard plastic hinged 10 x 10 array x 2'' H boxes All stainless steel construction22 x 8 13/16 x 5 1/2 inchesShipping Weight: 11 lbs
Shipping Dimensions: 25.00 x 13.00 x 13.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.