Zoro Homepage

Stainless Steel Freezer Rack, 3 x 4 Array

  • Mfr # 247579

  • Zoro # G504985428


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
5
19 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247579
Zoro #
G504985428
UPC #
-
Country of Origin
China

Dimensions

Height
10 in
Length
6 in

Details

5
19 in

Description

Shipping Weight: 3.0001 lbs
Shipping Dimensions: 19.00 x 10.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.