Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Box, Standard 2" Cardboard w/ Lid

  • Mfr # 181020

  • Zoro # G704968085


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Overall Height
5.25 in
Overall Length
2 in
Overall Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181020
Zoro #
G704968085
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.25 in
Overall Length
2 in
Overall Width
5.25 in

Description

RPI's cardboard storage box is made of heavy duty cardboard and is ideal for freezer and refrigerator storage. Boxes accept a cardboard cell partition to hold popular size micro-tubes (0.2 - 2.0 ml).Helps maximize spaceBoxes have a moisture resistant covering
Dimensions (inches): 5 1/4 x 5 1/4 x 1 7/8Shipping Weight: 0.1001 lbs
Shipping Dimensions: 5.25 x 5.25 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.