Zoro Homepage

Storage Box w/ Lid & Divider, Cardboard, 36x15ml Tubes

  • Mfr # 247577

  • Zoro # G805299736


product price: $14.15
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
247577
Zoro #
G805299736
UPC #
-
Country of Origin
China

Description

Cardboard boxes are economical and constructed from durable cardboard. Store samples with ease in a moisture resistant environment.Boxes feature a telescoping lid and height of the lid can vary from 2 7/8 inches to 5 1/4 inches.
Inner Dimensions (inches): 5 3/4 x 5 3/4 x 4 3/4 H Capacity: Holds 36 x 15ml tubes Economical Moisture resistant Heavy duty cardboardShipping Weight: 0.405 lbs
Shipping Dimensions: 6.00 x 6.00 x 5.00
Research or further manufacturing use only, not for food or drug use.