Zoro Homepage
This item is Discontinued.
Cs Hyde Tape, Silicone, Adh, 1 mil, 1"x36 yd. 18-1S-1-36

Tape, Silicone, Adh, 1 mil, 1"x36 yd. (Discontinued)

  • Mfr # 18-1S-1-36
  • Zoro # G3180018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-1S-1-36
Zoro #
G3180018
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
36 yd.
Tape Thickness
1 mil
Tape Core Diameter
3"

Details

Item
Kapton Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
30 psi
Tape Adhesive Strength
25 oz./in.
Tape Elongation
40%
Tape Application
Electrical Applications Such as Capacitor Wrapping, Gold Finger Masking, Insulation in Transformers, Coils, Flat Cables and Connectors and High Temperature Harness Wrapping
Standards
UL Approval 510; ASTM-D- 1000; ASTM-D 3759; ASTM-D 149

Description

Tape,Silicone,Adh,1 mil,1 In.x36 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.