Zoro Homepage
This item is Discontinued.
Cs Hyde UHMW HighBd, Acrylc Adh, 10 mil, 0.5"x5 yd. 19-10HB-.5-5

UHMW HighBd, Acrylc Adh, 10 mil, 0.5"x5 yd. (Discontinued)

  • Mfr # 19-10HB-.5-5
  • Zoro # G2668589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-10HB-.5-5
Zoro #
G2668589
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1/2"
Tape Length
5 yd.
Tape Thickness
0.010"

Details

Item
High Bond Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
0 Degrees F
Max. Tape Performance Temp.
180 Degrees F
Tape Adhesive Strength
80 oz./in.
Tape Application
Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails; Good Choice for Applications Which Require Adhesive to Low Surface Energy Plastics, Powder Coatings and Oily Metals
Tape Elongation
300%

Description

UHMW HighBd,Acrylc Adh,10 mil,0.5 In.x5 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.