Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cs Hyde UHMW HighBond, Acry Adh, 20 mil, 1.5"x5 yd. 19-20HB-1.5-5

UHMW HighBond, Acry Adh, 20 mil, 1.5"x5 yd. (Discontinued)

  • Mfr # 19-20HB-1.5-5
  • Zoro # G2668677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-20HB-1.5-5
Zoro #
G2668677
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1-1/2"
Tape Length
5 yd.
Tape Thickness
0.020"

Details

Item
High Bond Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
0 Degrees F
Max. Tape Performance Temp.
180 Degrees F
Tape Adhesive Strength
80 oz./in.
Tape Elongation
300%
Tape Application
Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails; Good Choice for Applications Which Require Adhesive to Low Surface Energy Plastics, Powder Coatings and Oily Metals

Description

UHMW HighBond,Acry Adh,20 mil,1.5 In.x5 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.