Zoro Homepage

C & S 06110 27 oz. Sunflower Suet Nuggets

  • Mfr # 182098

  • Zoro # G203772558


product price: $31.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182098
Zoro #
G203772558
UPC #
-
Country of Origin
United States

Description

Features
  • 27 oz. Sunflower Suet Nuggets
  • Can Be Fed Alone On A Platform Feeder
  • Use In Traditional Feeders When Mixed With Wild Bird Seed
  • Ingredients: Corn, Sunflower Meal, Rendered Beef Suet, Oats, Raisins, Soy Oil
  • Allergen Statement: May Contain 1 Or All Of The Following Allergens: Peanuts, Milk, Tree Nuts, Fish, & Shellfish
  • Resealable Bag.
  • Dimension - 2.8 x 8 x 9.5 in.
  • Item Weight - 1.69 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.