Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annular Cutter, HSS, 11/16" X 2"

  • Mfr # 6-1-222

  • Zoro # G0708384


product price: $70.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1-222
Zoro #
G0708384
UPC #
-
Country of Origin
Germany

Details

Item
Annular Cutter,HSS,11/16" X 2"

Description

Annular Cutter,HSS,11/16 In. X 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.