Carbide Annular Cutter, 2-1/16" X 4"
Mfr # 9-1-466 C
Zoro # G0706293
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Stack Cut Teeth
No
Material - Machining
High Speed Steel
Primary Material Application
Steel
Measurement System
Fractional Inch
Drill Bit Style
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-1-466 C
Zoro #
G0706293
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Cutting Depth
4 in
Cutter Diameter
2 1/16 in
Shank Diameter
3/4 in
Details
Item
Carbide Annular Cutter,2-1/16" X 4"
Stack Cut Teeth
No
Material - Machining
High Speed Steel
Primary Material Application
Steel
Measurement System
Fractional Inch
Drill Bit Style
Spiral
Finish - Machining
TiAlN
For Use with Pilot Pin
9-3-101 C, 9-3-102 C, 9-3-202 C, 9-3-302 C
Pilot Pin Included
Yes
Shank Type - Machining
Weldon Flat
Decimal Equivalent
2.0625
Series
9-Series
Description
Carbide Annular Cutter,2-1/16 In. X 4 In., High Speed Steel, TiAlN, 2 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.