
Carbide Annular Cutter, 2-5/16" X 3"
Mfr # 9-1-374 C
Zoro # G0710956
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Cutter Diameter
2 5/16 in
Series
9-Series
Material - Machining
High Speed Steel
Maximum Cutting Depth
3 in
Pilot Pin Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-1-374 C
Zoro #
G0710956
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Cutter Diameter
2 5/16 in
Maximum Cutting Depth
3 in
Shank Diameter
3/4 in
Details
Item
Carbide Annular Cutter
Series
9-Series
Material - Machining
High Speed Steel
Pilot Pin Included
Yes
Finish - Machining
TiAlN
Drill Bit Style
Spiral
Decimal Equivalent
2.3125
Shank Type - Machining
Weldon Flat
Primary Material Application
Steel
Stack Cut Teeth
No
For Use with Pilot Pin
9-3-101 C, 9-3-102 C, 9-3-202 C, 9-3-302 C
Measurement System
Fractional Inch
Description
Carbide Annular Cutter, High Speed Steel, TiAlN, 2 5/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.