Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Annular Cutter, 2" X 1"

  • Mfr # 9-1-164 C

  • Zoro # G0709723


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Weldon Flat
Maximum Cutting Depth
1 3/8 in
Material - Machining
High Speed Steel
For Use with Pilot Pin
9-3-101 C, 9-3-102 C, 9-3-202 C, 9-3-302 C
Series
9-Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1-164 C
Zoro #
G0709723
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Cutting Depth
1 3/8 in
Cutter Diameter
2 in
Shank Diameter
3/4 in

Details

Item
Carbide Annular Cutter
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
For Use with Pilot Pin
9-3-101 C, 9-3-102 C, 9-3-202 C, 9-3-302 C
Series
9-Series
Stack Cut Teeth
No
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Drill Bit Style
Spiral
Decimal Equivalent
2
Primary Material Application
Steel
Pilot Pin Included
Yes

Description

Carbide Annular Cutter, High Speed Steel, TiAlN, 2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.