ChiselNeedle, 3mmDia, 180mmL, SS, PK100
- Mfr # 453.2110
- Zoro # G022581324
product price:Â
$
80.89
/pk of 100, $0.81/ea
Key Features
Product Type
Chisel Tip Needle Set
Compatible Product Type
Needle Scalers
Needle Length
180 mm
Number of Needles
100
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453.2110
- Zoro #
- G022581324
- UPC #
- -
- Country of Origin
- United Kingdom
- Product Type
- Chisel Tip Needle Set
- Compatible Product Type
- Needle Scalers
- Item
- Chisel Needle
- Number of Needles
- 100
- Material
- Stainless Steel
- Compatible Manufacturer Part Number
- 139.2403, 139.2423, 139.2433
- Includes
- (100) Needles
- Shell Material
- Stainless Steel
Dimensions
- Needle Length
- 180 mm
- Needle Diameter
- 3 mm
Description
Chisel Needle, Non-Sparking No, Needle Diameter 3 mm, Needle Length 180 mm, Material Stainless Steel, Number of Needles 100, Includes (100) Needles, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.