Zoro Homepage

Clean Wheel, Medium Grit, 4in x 2in dia

  • Mfr # 40018A

  • Zoro # G0910635


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Width
2"
Diameter
4"
Abrasive Type
Non-Woven
Grade
Medium
Series
PTX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40018A
Zoro #
G0910635
UPC #
-
Country of Origin
Germany

Dimensions

Width
2"
Diameter
4"

Details

Item
Clean Wheel
Abrasive Type
Non-Woven
Grade
Medium
Series
PTX

Description

Clean Wheel,Medium Grit,4in x 2in dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.