Zoro Homepage

Core Drill Rig, 14 in, 20 A, 2.95 hp

  • Mfr # EBM 352/3 P

  • Zoro # G016381596


product price: $2,399.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBM 352/3 P
Zoro #
G016381596
UPC #
-
Country of Origin
Germany

Details

Item
Core Drill

Description

Core Drill Rig, Core Drill Type Core Drill Rig, Horsepower 2.95 hp, Coring Capacity in Concrete 14 in, Current 20 A, Column Height 24 in, Angle-to-Surface 45 Degrees , 90 Degrees , Maximum Spindle Speed 1,030 RPM, Phase Single-Phase, Tool Weight 28 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.