Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Drill Rig, 4 in, 15 A, 2.5 hp

  • Mfr # ETN 2001 PSV

  • Zoro # G716381636


product price: $2,598.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETN 2001 PSV
Zoro #
G716381636
UPC #
-
Country of Origin
Germany

Details

Item
Core Drill

Description

Core Drill Rig, Core Drill Type Core Drill Rig, Horsepower 2.5 hp, Coring Capacity in Concrete 4 in, Current 15 A, Column Height 46 in, Angle-to-Surface 90 Degrees , Maximum Spindle Speed 1,570 RPM, Phase Single-Phase, Tool Weight 44 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.