Zoro Homepage

Core Drill Rig, 6 3/8 in, 19.5 A, 3 hp

  • Mfr # ETN 162/3 P

  • Zoro # G616381606


product price: $1,768.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETN 162/3 P
Zoro #
G616381606
UPC #
-
Country of Origin
Germany

Details

Item
Core Drill

Description

Core Drill Rig, Core Drill Type Core Drill Rig, Horsepower 3 hp, Coring Capacity in Concrete 6 3/8 in, Current 19.5 A, Column Height 28 in, Angle-to-Surface 90 Degrees , Maximum Spindle Speed 2,500 RPM, Phase Single-Phase, Tool Weight 15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.