Core Drill Rig, 6 in, 15 A, 2.5 hp
Mfr # END 130/3.2 POSA
Zoro # G316381647
product price: $2,348.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
END 130/3.2 POSA
Zoro #
G316381647
UPC #
-
Country of Origin
Germany
Details
Item
Core Drill
Description
Core Drill Rig, Core Drill Type Core Drill Rig, Horsepower 2.5 hp, Coring Capacity in Concrete 6 in, Current 15 A, Column Height 46 in, Angle-to-Surface 90 Degrees , Maximum Spindle Speed 2,800 RPM, Phase Single-Phase, Tool Weight 16 lb, Speed Setting Variable Speed, Anti-Kickback Clutch Type Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.